Specifications
Dimensions
- Container Size1 L
Details
- Alcohol ContentContains Alcohol
- ColorColorless
- Foam ActionFoaming Action
- FormLiquid
- Meets Industry Standards BySARA, TSCA
- Product TypesSanitizer
- ScentFruit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)