Motion
AL12
AL/ALM Clutch, Modular Building Block Design, 41 lb-ft Torque Capacity
Mi Item #04088548
MFR #AL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL/ALM Clutch, Modular Building Block Design, 41 lb-ft Torque Capacity
Mi Item #04088548
MFR #AL12

Mfr description
AL12 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4700 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582284976
  • Max Rpm
    7200 rpm
  • Series
    AL
  • Torque Capacity
    41 ft-lbs
  • UPC_NO
    786582284976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)