Motion
M52C0724-W

WARNER
M52C0724-W

UNIBRAKE® 56C NEMA, Front C-Face, 0.875 Hub Bore, 10, ft-lb Torque, 60 HZ
Mi Item #04093026
MFR #M52C0724-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
M52C0724-W

UNIBRAKE® 56C NEMA, Front C-Face, 0.875 Hub Bore, 10, ft-lb Torque, 60 HZ
Mi Item #04093026
MFR #M52C0724-W

Mfr description
M52C0724-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    7.88 in
  • Overall Length  
    5.48 in

Details

  • Brake Type
    Enclosed Motor Clutch/Brake
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    10 ft-lbs
  • Number Of Friction Discs
    2
  • Standards Met
    NEMA 2
  • Voltage Rating
    230/460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)