Motion
XBP36-10

PRESTO LIFTS
XBP36-10

Electric Scissor Lift Cart - 1000 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 45.00 in Height Range
MI ITEM #04093044
MFR #XBP36-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESTO LIFTS
XBP36-10

Electric Scissor Lift Cart - 1000 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 45.00 in Height Range
MI ITEM #04093044
MFR #XBP36-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XBP36-10 LIFT

Specifications

  • Lift Type
    Mobile
  • Weight Capacity
    1000 lbs
  • Supply Voltage
    12 V dc
  • Actuation
    Hydraulic
  • Raised Height
    45.00 in
  • Lowered Height
    9.25 in
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Height Range
    9.25 x 45.00 in
  • Elevation Time
    26 sec
  • Max Platform Size Optional
    30 x 54 in
  • Weight
    500 lbs
  • Additional Details
    Push-button control of lift and lowering. 12 volt gel cell battery and 5 amp built in battery charger. 2 fixed and 2 swivel casters for manueverability. Foot operated floor lock.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text