1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
OH 3072 H
Adapter Sleeve - 340 mm Bore Dia., Tr360x5 Thread Size
Mi Item #
04093071
MFR #
OH 3072 H
Price
$14,874.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF OH 3072 H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
OH 3072 H
Adapter Sleeve - 340 mm Bore Dia., Tr360x5 Thread Size
Mi Item #
04093071
MFR #
OH 3072 H
Mfr description
OH 3072 H (H3072) 13.8125" ADAPTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14,874
.95
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
340 mm
Thread
Size
Tr360x5
Details
Product Type
Adapter Sleeves
Series
OH
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items