Motion
5317A
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 15 ft Lift
MI ITEM #04094143
MFR #5317A
Price$645.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 15 ft Lift
MI ITEM #04094143
MFR #5317A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$645.61/each

Specifications

Dimensions

  • Handle Length
    13.0000 in
  • Headroom
    14.6300 in
  • Hook Opening Size
    1.2100 in
  • Pull To Lift Full Load
    51 lbs
  • Standard Lift
    15 ft

Details

  • Additional Details
    The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations.
  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc-Plated Steel
  • Hoist Duty Rating
    10.5100 in
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927653171
  • Maximum Lift Distance
    15 ft
  • Reeving
    1
  • Series
    653
  • Type
    Lever Operated Hoist
  • UPC_NO
    043927614202
  • Weight Capacity
    1-1/2 ton

Overview

Mfr description
5317A LEVER HOIST 1-1/2TON 15FT LIFT
  • Easily transported and rigged even in the smallest work spaces
  • Single-handed free chaining feature allows for quick take up and positioning of slack chain
  • Designed not to accidentally free chain while under load
  • Full 360° rotation of handle allows for versatile rigging options when working in confined spaces
  • Impact resistant stamped steel frame and gear cover withstands repeated rigorous use
  • Zinc plated hardened steel chain provides strength and longer wear life which translates to less down time
  • Enclosed Weston type load brake stays clean and dry for positive load positioning
  • Double pawl design ensures that one pawl will be engaged at all times for reliable load control
  • Standard heavy duty forged safety latches on hooks provide positive and secure load engagement
  • Standard powder coat finish for extra protection against corrosion when working in harsh environments
  • Comfortable rubber grip provides for extra protection against slippage
  • Meets ASME B30.21
  • 5 year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought