Motion
3MR-120S-15

GATES RUBBER CO
3MR-120S-15

3MR120S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 120 Teeth, Rough Stock
Mi Item #04107484
MFR #3MR-120S-15
Price$233.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3MR-120S-15

3MR120S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 120 Teeth, Rough Stock
Mi Item #04107484
MFR #3MR-120S-15

Mfr description
3MR-120S-15 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.66/each

Specifications

Dimensions

  • Belt Pitch
    3 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    5/16 to 1 in
  • Pitch Diameter
    4.511 in
  • Weight
    0.85 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    770075265276
  • Material
    Aluminum
  • Number Of Teeth  
    120
  • UPC_NO
    770075265276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)