Overview
Mfr description
366-09-0400-0 BRACKET
Specifications
- Hardware TypeAP6 Female Rod End
- Rod - Thread SizeM12x1.25 Thread
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data