Motion
NO 4 192 EZYOUT

GREENFIELD INDUSTRIES
NO 4 192 EZYOUT

Cleveland Screw Extractor or Set - 1/4 in, 2-7/8 in Overall Length, 1 Extractors
Mi Item #04116972
MFR #NO 4 192 EZYOUT
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 4 192 EZYOUT

Cleveland Screw Extractor or Set - 1/4 in, 2-7/8 in Overall Length, 1 Extractors
Mi Item #04116972
MFR #NO 4 192 EZYOUT

Mfr description
C53654 #4 EZY-OUT 192 SCREW EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Drill Size
    1/4 in
  • Max Fastener Diameter
    9/16 in
  • Min Fastener Diameter
    7/16 in
  • Overall Length
    2-7/8 in
  • Screw Size Range
    7/16 to 9/16 in

Details

  • Description
    HD Screw Extractor #4
  • Individual Extractor Or Set
    Individual Extractor
  • Material
    Carbon Steel
  • Number Of Extractors Included
    1
  • UPC_NO
    697334536543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)