Motion
C54224
Hand Tap - 1002 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
Mi Item #04116974
MFR #C54224
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, High Speed Steel Material, Bright Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
Mi Item #04116974
MFR #C54224

Mfr description
C54224 6-32 3FL H3 PLUG #1002
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Overall Length
    50.8 mm
  • Tapping Depth
    17.46 mm
  • Thread Length  
    17.46 mm
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)