Motion
310-1046
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 1.500 NPT Port Size, 10.000 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
Mi Item #04117181
MFR #310-1046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 1.500 NPT Port Size, 10.000 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
Mi Item #04117181
MFR #310-1046

Mfr description
310.1046 WATER VALVE
  • Built for rugged machine tool and hydraulic applications
  • Adjustable temperature range to meet your requirements
  • Quick response to temperature changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bulb Well Length
    10.000 in
  • Capillary Tube Length
    6.00 ft
  • Port Size
    1-1/2 NPT

Details

  • Bulb Mounting Thread
    0.750 NPT
  • Material
    Brass Alloy
  • Max Pressure
    125 psi
  • Replacement Bulb Well
    Bulb Well Not Available
  • Seat Bead Material
    Stainless Steel
  • Seat Disk Material
    Buna N
  • Temperature Range
    60 °F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)