Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Compact Cylinder TypeShort Stroke
- Cylinder StyleCompact
- Cylinder SuffixI-P
- Product TypeHold-Down Clamp Air Cylinders
- SeriesADVC
- TypeShort Stroke
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)