1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
537S
Solder Heating Element, Operating Temperature: +700°F, Operating Wattage: 23W, Package Quantity: 1
MI ITEM #
04117299
MFR #
537S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller 537S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
537S
Solder Heating Element, Operating Temperature: +700°F, Operating Wattage: 23W, Package Quantity: 1
MI ITEM #
04117299
MFR #
537S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
537-S SOLDERING IRON ELEMENT
Specifications
Operating Temperature
+700 °F
Operating Wattage
23 W
For Use With
7400, 7500, 7760, 7770, SL325, SL335, SL345, SL500
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data