Motion
UCP 208 40MM

IPTCI BEARINGS
UCP 208 40MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
MI ITEM #04117326
MFR #UCP 208 40MM
Your Price$68.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCP 208 40MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
MI ITEM #04117326
MFR #UCP 208 40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.49/each(List $115.44)

Overview

Mfr description
UCP208-40MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    40 mm
  • UPC_NO
    80067563757
  • Manufacturer Upc Number
    80067563757
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text