Motion
49-00-5310

MILWAUKEE TOOL
49-00-5310

Toothed Reciprocating Saw Blade - Bimetal, Thin Kerf, 3.5 in Long
MI ITEM #04117341
MFR #49-00-5310
List Price$27.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5310

Toothed Reciprocating Saw Blade - Bimetal, Thin Kerf, 3.5 in Long
MI ITEM #04117341
MFR #49-00-5310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.72/each for your price

Overview

Mfr description
49-00-5310 WOOD BLADE HACKZALL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Scroll cuts in wood, nail embedded wood, and plastics

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Thin Kerf
  • Cutting Edge Type
    Toothed
  • Length
    3.5 in
  • Width
    0.5 in
  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Back Material
    Carbon Steel
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242160303
  • Number Of Teeth
    20
  • Thickness
    0.05 in
  • UPC_NO
    045242160303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text