Motion
49-00-5410

MILWAUKEE TOOL
49-00-5410

Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
Mi Item #04117342
MFR #49-00-5410
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5410

Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
Mi Item #04117342
MFR #49-00-5410

Mfr description
49-00-5410 MULTI MATL BLADE HACKZAL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Cutting Width
    0.350 in
  • Height
    3/4 in
  • Length
    4.0 in
  • Width
    0.75 in

Details

  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Application
    Electrical, Plumbing and Maintenance/Repair
  • Back Material
    Carbon Steel
  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Cutting Material
    Bimetal
  • For Use On
    Nail-Embedded Wood
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242160297
  • Material
    Bi-metal
  • Number Of Teeth
    32
  • Shape Design
    Thin Kerf
  • Tip Material
    Bi-Metal Tipped
  • UPC_NO
    045242160297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)