Motion
49-00-5418

MILWAUKEE TOOL
49-00-5418

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4 in, Shape/Design: Thin Kerf
MI ITEM #04117344
MFR #49-00-5418
Your Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5418

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4 in, Shape/Design: Thin Kerf
MI ITEM #04117344
MFR #49-00-5418

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$14.12/each(List $16.24)

Overview

Mfr description
49-00-5418 EMT BLADE HACKZALL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts EMT (thin wall conduit)

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Thin Kerf
  • Cutting Edge Type
    Toothed
  • Length
    4.0 in
  • Width
    0.75 in
  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Back Material
    Carbon Steel
  • Includes
    5-M12 HACKZALL Bi-Metal Blade - EMT 5PK
  • Manufacturer Upc Number
    045242160341
  • Number Of Teeth
    56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text