Motion
49-00-5424

MILWAUKEE TOOL
49-00-5424

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4 in, Shape/Design: Thin Kerf
MI ITEM #04117345
MFR #49-00-5424
List Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5424

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4 in, Shape/Design: Thin Kerf
MI ITEM #04117345
MFR #49-00-5424

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.24/each for your price

Overview

Mfr description
49-00-5424 DUCT BLADE HACKZALL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts duct and metal thinner than 1/8 in.

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Thin Kerf
  • Cutting Edge Type
    Toothed
  • Length
    4.0 in
  • Width
    0.75 in
  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Back Material
    Carbon Steel
  • Includes
    5-M12 HACKZALL Bi-Metal Blade - Duct 5PK
  • Manufacturer Upc Number
    045242160358
  • Number Of Teeth
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text