Motion
49-00-5461

MILWAUKEE TOOL
49-00-5461

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4", Shape/Design: Thin Kerf
MI ITEM #04117346
MFR #49-00-5461
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5461

Toothed Reciprocating Saw Blade, Cutting Material: Bi-Metal, Length: 4", Shape/Design: Thin Kerf
MI ITEM #04117346
MFR #49-00-5461

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
49-00-5461 PLASTER BLADE HACKZALL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts plaster, plaster with metal lath and plasterboard; cuts on forward and backward stroke

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Thin Kerf
  • Cutting Edge Type
    Flexible for Curved Cuts
  • Length
    4 in
  • Width
    1.0 in
  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Application
    Electrical, Plumbing and Maintenance/Repair
  • Back Material
    Carbon Steel
  • Blade Length
    4 in
  • Blade Material
    Bi-Metal
  • Cutting Width
    0.050 in
  • For Use On
    Drywall, Plaster
  • Height
    3/4 in
  • Includes
    5-M12 HACKZALL Bi-Metal Blade-Plaster and Drywall
  • Manufacturer Upc Number
    045242160280
  • Material
    Bi-metal
  • Number Of Teeth
    24
  • Thickness
    0.05 in
  • Tip Material
    Bi-Metal Tipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text