Motion
JU070CP0-RBC

RBC BEARINGS INC
JU070CP0-RBC

RBC® Thin-Section Ball Bearing - 7.0000 in Bore, 7.7500 in OD, 0.5000 in Width, Double Sealed, C0
MI ITEM #04117351
MFR #JU070CP0-RBC
Your Price$2,166.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JU070CP0-RBC

RBC® Thin-Section Ball Bearing - 7.0000 in Bore, 7.7500 in OD, 0.5000 in Width, Double Sealed, C0
MI ITEM #04117351
MFR #JU070CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,166.91/each(List $2,479.32)

Overview

Mfr description
JU070CP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Non-Metallic
  • Radial Dynamic Load Capacity
    1570 lbf
  • Inner Ring Width
    0.5000 in
  • Radial Static Load Capacity
    3550 lbf
  • Bearing Material
    52108 Bearing Quality Steel
  • Outside Ring Shape
    Straight
  • Precision Rating
    ABEC 1F
  • Finish Coating
    Uncoated
  • Max Rpm
    2710 rpm
  • Description
    JU070CP0 BRG
  • Standards Met
    AISI 52100
  • Max Operating Temperature
    250 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    RBC®
  • Manufacturer Upc Number
    637400025045
  • UPC_NO
    637400025045
  • Weight
    0.93 lbs
  • Manufacturer Catalog Number
    JU070CP0-RBC
  • Type Of Bearing
    Radial Contact
  • Product Type
    Thin-Section Ball Bearings
  • Additional Details
    JU070CP0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type, JU Series - 7" Bore, 7.75" OD, 0.5" Width
  • Long Description
    JU070CP0-RBC provides 7.0000 in bore, straight double sealed closure, 7.7500 in OD, and 0.5000 in width suited for clean room robots.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text