Motion
FJ3116-01-0606S

DANFOSS AEROQUIP LLC
FJ3116-01-0606S

FJ3116 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 45Ëš Elbow - Steel Material
MI ITEM #04117360
MFR #FJ3116-01-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3116-01-0606S

FJ3116 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 45Ëš Elbow - Steel Material
MI ITEM #04117360
MFR #FJ3116-01-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3116-01-0606S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • Material
    Steel
  • Length
    3.990 in
  • Overall Length
    3.990 in
  • End 1 Size
    3/8 in
  • End 1 Thread
    5/8-18
  • Inside Diameter
    0.220 in
  • Height
    0.940 in
  • Weight
    0.17 lb
  • Width
    0.620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought