Motion
FJ3116-02-1010S

DANFOSS AEROQUIP LLC
FJ3116-02-1010S

FJ3116 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 45Ëš Elbow - Steel Material
Mi Item #04117361
MFR #FJ3116-02-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3116-02-1010S

FJ3116 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 45Ëš Elbow - Steel Material
Mi Item #04117361
MFR #FJ3116-02-1010S

Mfr description
FJ3116-02-1010S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.460 in
  • Inside Diameter
    0.370 in
  • Length
    4.650 in
  • Overall Length
    4.650 in
  • Weight
    0.29 lb
  • Width
    0.880 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    7/8-18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)