Motion
FJ3135-01-1010S

DANFOSS AEROQUIP LLC
FJ3135-01-1010S

Eaton Aeroquip FJ3135 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot with R134a Low Side Port 90° Elbow - Carbon Steel
MI ITEM #04117363
MFR #FJ3135-01-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3135-01-1010S

Eaton Aeroquip FJ3135 Series E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot with R134a Low Side Port 90° Elbow - Carbon Steel
MI ITEM #04117363
MFR #FJ3135-01-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3135-01-1010S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/8-18
  • End 2 Size
    0.625 in
  • Outside Diameter
    0.875 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.370 in
  • Height
    2.340 in
  • Width
    2.340 in
  • Length
    4.810 in
  • Weight
    0.28 lb
  • Overall Length
    4.810 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought