Motion
TC2233
Axial Needle Roller Bearing Cage - 1.3750 in Bore, 2.0625 in OD
MI ITEM #04117449
MFR #TC2233
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 1.3750 in Bore, 2.0625 in OD
MI ITEM #04117449
MFR #TC2233

Mfr description
TC2233 THRUST NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.0625 in
  • Overall Width
    2 mm
  • Weight
    0.033 lbs

Details

  • Cage Material
    Steel
  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    4600 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Series
    TC
  • Static Load Capacity
    21600 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643197458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)