Motion
20GMV XBALE

GATES RUBBER CO
20GMV XBALE

Hydraulic Hose - 1-1/4 in ID, 250 psi Working Pressure, Polychloroprene Cover
Mi Item #04117617
MFR #20GMV XBALE
Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GMV XBALE

Hydraulic Hose - 1-1/4 in ID, 250 psi Working Pressure, Polychloroprene Cover
Mi Item #04117617
MFR #20GMV XBALE

Mfr description
20GMVPLUSXBALE 4504-0002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.07/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Polychloroprene
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Manufacturer Catalog Number
    45040002
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)