Motion
1077XPA
Air Ratchet - 1077XPA, Yes, 1/2 in Drive Size, 1/4 in Inlet, 54 ft-lbs Torque, 160 rpm Max Speed
MI ITEM #04117721
MFR #1077XPA
Price$253.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 1077XPA, Yes, 1/2 in Drive Size, 1/4 in Inlet, 54 ft-lbs Torque, 160 rpm Max Speed
MI ITEM #04117721
MFR #1077XPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$253.83/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.9 in
  • Overall Length
    11 in
  • Overall Width
    1.91 in
  • Tool Weight
    2.75 lb
  • Torque
    54 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Side - Adjustable
  • Handle Material
    Aluminum
  • Handle Type
    Inline
  • Housing Material
    Aluminum
  • Maximum Bolt Capacity
    7/16 in
  • Maximum Speed
    160 rpm
  • Product Types
    Air Ratchet Wrench
  • Reversible
    Yes
  • Series
    1077XPA
  • UPC_NO
    663023020273

Overview

Mfr description
1077XPA 1/2IN AIR RATCHET WRENCH
  • 360-Degree Exhaust: The 360-degree exhaust capabilities of the 1077XPA standard ratchet wrenches direct exhaust away from the operator, ensuring a better workspace.
  • Increased Control: The power regulator you’ll find on these two ratchet wrenches provides increased control on every job.
  • Access Hard to Reach Spaces: With greater access and reach, you can more easily work in deep, hard to reach areas.
  • Reliability: With Ingersoll Rand products, you can expect your tools to continuously exceed your expectations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought