Motion
ETP-ER3/4

ZERO MAX
ETP-ER3/4

Keyless Bushing - ETP-EXPRESS Series, 0.7500 in ID, 23 mm OD
MI ITEM #04117812
MFR #ETP-ER3/4
Your Price$661.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER3/4

Keyless Bushing - ETP-EXPRESS Series, 0.7500 in ID, 23 mm OD
MI ITEM #04117812
MFR #ETP-ER3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$661.34/each(List $793.61)

Overview

Mfr description
ETP-ER X 3/4 KEYLESS BUSHING SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1641 lbf
  • Screw Size
    M10
  • Overall Length
    42 mm
  • Series
    ETP-EXPRESS
  • Weight
    0.44 lbs
  • Bore Diameter
    0.7500 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought