Motion
CHDMB25-150
CHDMB25-150
Mi Item #04117989
MFR #CHDMB25-150
Price$76.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHDMB25-150
Mi Item #04117989
MFR #CHDMB25-150

Mfr description
CHDMB25-150
  • Round type low pressure hydraulic cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Standard strokes (mm): 25 to 800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.36/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CH
  • Special Applications
    Low Pressure
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)