Motion
80PCP2CL

MAXCO CHAIN
80PCP2CL

80 PCP II CONN LINK CP
Mi Item #04118112
MFR #80PCP2CL
Price$10.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80PCP2CL

80 PCP II CONN LINK CP
Mi Item #04118112
MFR #80PCP2CL

Mfr description
80 PCP II CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.82/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)