Motion
W5204LLM

NTN
W5204LLM

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, C0
Mi Item #04118211
MFR #W5204LLM
Price$149.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5204LLM

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, C0
Mi Item #04118211
MFR #W5204LLM

Mfr description
W5204LLM BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.4 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W5204LLM BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    W520
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359509892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)