Motion
3204 A-Z

SKF
3204 A-Z

Angular Contact Bearing - Without Snap Ring
Mi Item #04118282
MFR #3204 A-Z
Price$131.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3204 A-Z

Angular Contact Bearing - Without Snap Ring
Mi Item #04118282
MFR #3204 A-Z

Mfr description
3204 A Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.54/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)