Motion
MQR4-M5
MQR4-M5
Mi Item #04118299
MFR #MQR4-M5
Price$1,175.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQR4-M5
Mi Item #04118299
MFR #MQR4-M5

Mfr description
MQR4-M5 METAL SEAL ROTARY JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,175.64/each

Specifications

Dimensions

  • Weight
    0.99 lbs

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)