Motion
ASP530F-N03-07S-X431

SMC CORP OF AMERICA
ASP530F-N03-07S-X431

ASP530F-N03-07S-X431 PILOT OPER. CH
Mi Item #04118301
MFR #ASP530F-N03-07S-X431
Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP530F-N03-07S-X431

ASP530F-N03-07S-X431 PILOT OPER. CH
Mi Item #04118301
MFR #ASP530F-N03-07S-X431

Mfr description
ASP530F-N03-07S-X431 PILOT OPER. CH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.25/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Material
    Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)