Motion
6014TCG12P4
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #04118360
MFR #6014TCG12P4
Price$1,794.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #04118360
MFR #6014TCG12P4

Mfr description
6014TCG12P4 BEARING
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.04/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    20 mm
  • Overall Length
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.34 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6014TCG12P4 is a 70 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 20 mm width, open design for reliability.
  • Manufacturer Catalog Number
    6014TCG12P4
  • Manufacturer Upc Number
    029176624537
  • Max Rpm
    18400 rpm
  • Maximum Operating RPM
    18400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38100 N, 8565.2 lbf
  • Radial Static Load Capacity
    30900 N, 6946.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176624537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)