Motion
SYJ712R-5G-01-X20

SMC CORP OF AMERICA
SYJ712R-5G-01-X20

SYJ700 valve
MI ITEM #04118369
MFR #SYJ712R-5G-01-X20
List Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712R-5G-01-X20

SYJ700 valve
MI ITEM #04118369
MFR #SYJ712R-5G-01-X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.69/each for your price

Overview

Mfr description
SYJ712R-5G-01-X20 VALVE, SOL, BODY PT

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (2 to 3 (A to R)) Cv, 0.77 (1 to 2 (P to A)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Port Sizes
    1/8 BSPT
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    38.5 mm
  • Overall Length
    72.8 mm
  • Overall Width
    28 mm
  • Response Time
    <lt/>30 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    2.5 (2 to 3 (A to R)) dm³/(s.bar), 2.8 (1 to 2 (P to A)) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought