Motion
PG101231

TIMKEN
PG101231

Gas Driven Single Point Lubricator - Food Processing Industry Grease, 1/4 in Connection Thread Size, 120 ml / 4.0 fl oz Grease Capacity
Mi Item #04118384
MFR #PG101231
Price$140.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PG101231

Gas Driven Single Point Lubricator - Food Processing Industry Grease, 1/4 in Connection Thread Size, 120 ml / 4.0 fl oz Grease Capacity
Mi Item #04118384
MFR #PG101231

Mfr description
PG101231 LUBRICATOR
  • General-purpose lubricator with a metal casing
  • Max pressure: 65 psi
  • Appropriate for applications from 32°F to 104°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.05/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Additional Details
    General purpose lubricator with a metal casing - Maximum pressure: 65 psi - Appropriate for applications from 32˚F to 104˚F - Dimensions: 3.96" (height) and 2.80" (max. diameter)
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    120 ml / 4.0 fl oz
  • Grease Type
    Food Processing Industry
  • Lubricator Type
    Gas Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)