Motion
R10CN-MB/S/MGN

MILLER BY HONEYWELL
R10CN-MB/S/MGN

DualTech® Webbing Safety Harness - Proprietary Material Material, Quick-Connect Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118428
MFR #R10CN-MB/S/MGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
R10CN-MB/S/MGN

DualTech® Webbing Safety Harness - Proprietary Material Material, Quick-Connect Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118428
MFR #R10CN-MB/S/MGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R10CN-MB/S/MGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Proprietary Material
  • Color
    Green
  • Shoulder Strap Buckle
    Cam
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought