Motion
R10CN-MB/XXL/XXXLGN

MILLER BY HONEYWELL
R10CN-MB/XXL/XXXLGN

Revolution™ Harness - Type 10 Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, XXX-Large Size, 400 lb Weight Capacity
Mi Item #04118430
MFR #R10CN-MB/XXL/XXXLGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
R10CN-MB/XXL/XXXLGN

Revolution™ Harness - Type 10 Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, XXX-Large Size, 400 lb Weight Capacity
Mi Item #04118430
MFR #R10CN-MB/XXL/XXXLGN

Mfr description
R10CN-MB/XXL/XXXLGN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XXX-Large

Details

  • Capacity
    400 lb
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Type 10 Webbing
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back and Shoulder Padding
  • Shoulder Strap Buckle
    Cam Buckle
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    612230160074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)