Overview
Mfr description
R10CN-TB-BDP/S/MGN HARNESS
- Miller Revolution Construction Harnesses use heavy-duty webbing that is almost twice as strong as the standards require, and is certain to provide the longest service life possible
- New back/shoulder padding allows optimum air flow, while providing all-day comfort, even in the shoulders when carrying a full load of tools
- Innovative Cam Buckles provide easy, one-hand adjustment
- Rated to 400-lb. (181.4 kg) capacity
Specifications
- SizeSmall
- Capacity400 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data