Motion
R10CN-TB-BDP/XXL/XXXLGN

MILLER BY HONEYWELL
R10CN-TB-BDP/XXL/XXXLGN

Vest-Style Harness - Nylon Webbing Material, Side D-Ring Location, Tongue Leg Strap, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118442
MFR #R10CN-TB-BDP/XXL/XXXLGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
R10CN-TB-BDP/XXL/XXXLGN

Vest-Style Harness - Nylon Webbing Material, Side D-Ring Location, Tongue Leg Strap, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118442
MFR #R10CN-TB-BDP/XXL/XXXLGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R10CNTBBDP/3XLGN

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large/XXX-Large
  • D Ring Locations
    Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back Padding, Shoulder Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought