Specifications
Dimensions
- SizeSmall/Medium
Details
- Capacity400 lb
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsBack, Front
- Padding Or LiningBack Padding, Shoulder Padding
- Style ApplicationVest-Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)