Motion
RDTSL-QC/S/MBK

MILLER BY HONEYWELL
RDTSL-QC/S/MBK

DualTech® Webbing Harness - Proprietary Material Material, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118475
MFR #RDTSL-QC/S/MBK
List Price$904.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTSL-QC/S/MBK

DualTech® Webbing Harness - Proprietary Material Material, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118475
MFR #RDTSL-QC/S/MBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$904.18/each for your price

Overview

Mfr description
RDTSL-QC/S/MBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Proprietary Material
  • Color
    Black
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Cam
  • UPC_NO
    612230141394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text