Motion
RDTSL-QC/UBK
DualTech® Webbing Harness - Proprietary Material Material, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118476
MFR #RDTSL-QC/UBK
Price$753.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DualTech® Webbing Harness - Proprietary Material Material, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118476
MFR #RDTSL-QC/UBK

Mfr description
RDTSL-QC/UBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.48/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Capacity
    400 lb
  • Color
    Black
  • D Ring Locations
    Side
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230138738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)