Specifications
Dimensions
- SizeSmall/Medium
Details
- Capacity400 lb
- Chest Strap BuckleQuick-Connect
- ColorBlack
- D Ring LocationsSide
- Harness MaterialProprietary Material
- Leg Strap BuckleQuick-Connect
- Padding Or LiningYes
- Shoulder Strap BuckleCam
- Standards MetCSA, OSHA
- Stretch ConstructionNon-Stretch
- Style ApplicationVest-Style
- UPC_NO612230142506
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)