Motion
RKNAR-TB/UBK
Harness - Kevlar, Nomex Material, Back D-Ring Location, Tongue Leg Strap, Gray Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04118503
MFR #RKNAR-TB/UBK
Price$1,563.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Kevlar, Nomex Material, Back D-Ring Location, Tongue Leg Strap, Gray Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04118503
MFR #RKNAR-TB/UBK

Mfr description
RKNAR-TB/UBK HARNESS
  • Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.96/each

Specifications

Dimensions

  • Size
    Black - L/XL in-oz

Details

  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back
  • Harness Material
    Kevlar, Nomex
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back and Shoulder Padding
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    False
  • Style Application
    Arc Flash, High Voltage
  • UPC_NO
    612230144111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)