Motion
RKNARRL-TB/UBK

MILLER BY HONEYWELL
RKNARRL-TB/UBK

Full Body Harness, Universal, 400 lb, Black
MI ITEM #04118511
MFR #RKNARRL-TB/UBK
List Price$1,673.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNARRL-TB/UBK

Full Body Harness, Universal, 400 lb, Black
MI ITEM #04118511
MFR #RKNARRL-TB/UBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,673.22/each for your price

Overview

Mfr description
RKNARRL-TB/UBK HARNESS
  • Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nom

Specifications

  • Size
    Black - L/XL in-oz
  • D Ring Locations
    Back
  • Leg Strap Buckle
    Tongue
  • Color
    Gray
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, D, L, OSHA 1910.66, OSHA 1926.502(d)
  • Shoulder Strap Buckle
    Cam
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230144920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought