Motion
RKNARRL-TB-BDP/UBK

MILLER BY HONEYWELL
RKNARRL-TB-BDP/UBK

Vest-Style Harness - Kevlar/Nomex Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
Mi Item #04118513
MFR #RKNARRL-TB-BDP/UBK
Price$1,929.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNARRL-TB-BDP/UBK

Vest-Style Harness - Kevlar/Nomex Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
Mi Item #04118513
MFR #RKNARRL-TB-BDP/UBK

Mfr description
RKNARRL-TB-BDP/UBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,929.48/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Arc Flash Protection, Fire Retardant
  • Capacity
    400 lb
  • D Ring Locations
    Back, Side
  • Harness Material
    Kevlar/Nomex Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Side Padding
  • Standards Met
    ASTM F887-05, CSA, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    612230148577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)