Motion
RKNAR-QC/S/MBK

MILLER BY HONEYWELL
RKNAR-QC/S/MBK

Full Vest Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118515
MFR #RKNAR-QC/S/MBK
Price$1,555.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNAR-QC/S/MBK

Full Vest Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118515
MFR #RKNAR-QC/S/MBK

Mfr description
RKNAR-QC/S/MBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,555.12/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar/Nomex Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Padded
  • Shoulder Strap Buckle
    Cam Lock
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    Full Vest
  • UPC_NO
    612230147839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)