Motion
RKNAR-QC-BDP/S/MBK

MILLER BY HONEYWELL
RKNAR-QC-BDP/S/MBK

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118519
MFR #RKNAR-QC-BDP/S/MBK
Price$1,528.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNAR-QC-BDP/S/MBK

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118519
MFR #RKNAR-QC-BDP/S/MBK

Mfr description
RKNAR-QC-BDP/S/MBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,528.89/each

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Proprietary Material
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back Padding, Side Padding
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230154110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)