Motion
RKNAR-QC-BDP/UBK

MILLER BY HONEYWELL
RKNAR-QC-BDP/UBK

Harness - Kevlar, Nomex Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04118520
MFR #RKNAR-QC-BDP/UBK
Price$1,834.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNAR-QC-BDP/UBK

Harness - Kevlar, Nomex Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04118520
MFR #RKNAR-QC-BDP/UBK

Mfr description
RKNAR-QC-BDP/UBK HARNESS
  • Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort. The webbing assures arc protection and durability that eclipses any nylon webbing.; PivotLink(TM) design allows unmatched freedom of motion and comfort, while the unique Cam Buckles provide easy two-finger adjustment; Leather insulators under all metal hardware offer additional protection for the worker; The Kevlar web loop on the back pad allows for a inmetal-less in connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop; All Miller Revolution Arc-Rated Harnesses have bright red binding on every pad, making them easily identifiable as an arc-rated product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.67/each

Specifications

Dimensions

  • Size
    Black - L/XL in-oz

Details

  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Hips
  • Harness Material
    Nomex, Kevlar
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back and Shoulder Padding
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
  • Style Application
    Arc Flash, High Voltage
  • UPC_NO
    612230144845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)